- Airframe Bearing
- 1/2" ID x 1 3/8" OD x 1 1/4" Wide
- w/o Oil Hole
- w/Retaining Washer
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Airframe Bearing |
| Enclosure | Retaining Washer |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 1.375 in |
| End Type | Open End |
| Outer Ring Width | 1 1/8 in |
| Cage Material | Cageless |
| Radial Internal Clearance | Normal |
| Origin | Airframe Needle |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| I.D. | 1/2 in |
| Bore Type | Round Bore, Inch Type |
| No. of Rows | 2 |
| Self Aligning | No |
| Weight | 0.42 LB |
| EAN or UPC | 637400594435 |

