Skip to content Skip to navigation menu
RBC Bearings772

772

Tapered Roller Bearing Single Cup
Item #101525576
  • Series 775 Single Cup
  • 7 1/8" OD x 1 1/2" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
RBC Bearings772
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 775 Single Cup
  • 7 1/8" OD x 1 1/2" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Cup Type Single Cup
I.D. N/A
Cone Width N/A
Enclosure N/A
Origin Cups
Series 775
Tolerance Standard
O.D. 7.125 in
Bearing Type Single Cup
Cup Width 1 1/2 in
Material Steel
O.D. Type Straight
Weight 4.27 LB
EAN or UPC 637400534516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison