- Series 745 Single Cup
- 5.909" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 745 |
| I.D. | N/A |
| O.D. | 5.909 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cup Type | Single Cup |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Width | 1 7/16 in |
| Weight | 1.75 LB |
| EAN or UPC | 637400534424 |

