- Series 65000 Single Cup
- 5" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Origin | Cups |
| I.D. | N/A |
| O.D. | 5 in |
| Cup Width | 1.375 in |
| Series | 65000 |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Cone Width | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 2.25 LB |
| EAN or UPC | 637400534226 |

