- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Series | 6500 |
| Material | Steel |
| O.D. | 6.375 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Enclosure | N/A |
| Cup Width | 1 11/16 in |
| Cup Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Weight | 3.66 LB |
| EAN or UPC | 637400534196 |

