- Series 64000 Single Cup
- 7" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 7 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| Series | 64000 |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| Cup Width | 1 3/16 in |
| Weight | 2.43 LB |
| EAN or UPC | 637400534165 |

