- 6300 Series Single Cone
- 2 5/8" Straight Bore
- 2.2050" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 6300 |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 2 5/8 in |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 2.205 in |
| O.D. | N/A |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 4.8 LB |
| EAN or UPC | 637400534127 |

