Skip to content Skip to navigation menu
RBC Bearings612

612

Tapered Roller Bearing Single Cup
Item #101510158
  • Series 615 Single Cup
  • 4 3/4" OD x 1 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
RBC Bearings612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 615 Single Cup
  • 4 3/4" OD x 1 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Cup Type Single Cup
Bearing Type Single Cup
Cup Width 1 1/4 in
Origin Cups
Series 615
I.D. N/A
Material Steel
Cone Width N/A
Enclosure N/A
O.D. 4.75 in
Tolerance Standard
O.D. Type Straight
Weight 1.89 LB
EAN or UPC 637400534059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison