- Airframe Bearing
- 5/16" ID x 1 1/16" OD x 7/16" Wide
- w/Oil Hole
- w/Retaining Washer
- Self-Aligning
| Bore Type | Round Bore, Inch Type |
| Origin | Airframe Needle |
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| Outer Ring Width | 11/32 in |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| No. of Rows | 1 |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| I.D. | 5/16 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Airframe Bearing |
| Self Aligning | Yes |
| O.D. | 1.0625 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Retaining Washer |
| Weight | 0.08 LB |
| EAN or UPC | 637400593797 |

