- 595 Series Single Cone
- 3 5/8" Straight Bore
- 1.4300" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| I.D. | 3 5/8 in |
| Origin | Cones |
| Cone Width | 1.43 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Material | Steel |
| Series | 595 |
| Tolerance | Standard |
| Cup Width | N/A |
| O.D. | N/A |
| Cone Type | Single Cone |
| Weight | 3.41 LB |
| EAN or UPC | 637400534042 |

