- 565 Series Single Cone
- 2.9062" Straight Bore
- 1.4240" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Origin | Cones |
| Tolerance | Standard |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 565 |
| I.D. | 2.9062 in |
| Cone Width | 1.424 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 637400533847 |

