Skip to content Skip to navigation menu
RBC Bearings555S

555S

Tapered Roller Bearing Single Cone
Item #101538992
  • 555 Series Single Cone
  • 2 1/4" Straight Bore
  • 1.4440" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
RBC Bearings555S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 555 Series Single Cone
  • 2 1/4" Straight Bore
  • 1.4440" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Bore Type Round Bore
O.D. N/A
Material Steel
Bearing Type Single Cone
Shaft Fillet Radius [Max] 0.140 in
Series 555
Enclosure Open
Cup Width N/A
Cone Type Single Cone
Cone Width 1.444 in
I.D. 2 1/4 in
Origin Cones
Tolerance Standard
Weight 3.04 LB
EAN or UPC 637400533731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison