Skip to content Skip to navigation menu
RBC Bearings55437

55437

Tapered Roller Bearing Single Cup
Item #101509991
  • Series 55000 Single Cup
  • 4 3/8" OD x 13/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
RBC Bearings55437
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 55000 Single Cup
  • 4 3/8" OD x 13/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Series 55000
O.D. Type Straight
O.D. 4.375 in
Cup Width 0.8125 in
Tolerance Standard
Origin Cups
Cone Width N/A
Bearing Type Single Cup
Material Steel
Enclosure N/A
I.D. N/A
Cup Type Single Cup
Weight 1.11 LB
EAN or UPC 637400533724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison