- 55000C Series Single Cone
- 2" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Cone Type | Single Cone |
| Cone Width | 1.059 in |
| Tolerance | Standard |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 in |
| Series | 55000C |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| O.D. | N/A |
| Weight | 1.89 LB |
| EAN or UPC | 637400533717 |

