- Airframe Bearing
- 1/4" ID x 3/4" OD x 3/8" Wide
- w/Oil Hole
- w/Retaining Washer
| Bearing Design | Airframe Bearing |
| I.D. | 1/4 in |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Origin | Airframe Needle |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| O.D. | 0.75 in |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Retaining Washer |
| Outer Ring Width | 9/32 in |
| Cage Material | Cageless |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Weight | 0.04 LB |
| EAN or UPC | 637400593506 |

