Skip to content Skip to navigation menu
RBC Bearings497

497

Tapered Roller Bearing Single Cone
Item #101548147
  • 495 Series Single Cone
  • 3 3/8" Straight Bore
  • 1.1720" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
RBC Bearings497
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 495 Series Single Cone
  • 3 3/8" Straight Bore
  • 1.1720" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Series 495
Cup Width N/A
Enclosure Open
Cone Type Single Cone
Origin Cones
Bore Type Round Bore
Bearing Type Single Cone
Cone Width 1.172 in
Material Steel
Tolerance Standard
Shaft Fillet Radius [Max] 0.140 in
O.D. N/A
I.D. 3 3/8 in
Weight 2.13 LB
EAN or UPC 637400533670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison