- Series 48200 Single Cup
- 7 3/16" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Material | Steel |
| Cup Type | Single Cup |
| Series | 48200 |
| Cup Width | 1 5/16 in |
| Origin | Cups |
| O.D. | 7.1875 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Weight | 2.5 LB |
| EAN or UPC | 637400533588 |

