- Series 45200 Single Cup
- 4 1/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Tolerance | Standard |
| O.D. | 4.125 in |
| Enclosure | N/A |
| Cone Width | N/A |
| Cup Width | 15/16 in |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Series | 45200 |
| Cup Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Weight | 0.76 LB |
| EAN or UPC | 637400533410 |

