- Series 42000 Single Cup
- 5.844" OD x 0.8438" Wide
- 0.120" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Material | Steel |
| Cup Type | Single Cup |
| Cup Width | 0.8438 in |
| O.D. Type | Straight |
| O.D. | 5.844 in |
| Tolerance | Standard |
| Cone Width | N/A |
| Origin | Cups |
| Enclosure | N/A |
| Series | 42000 |
| I.D. | N/A |
| Weight | 1.2 LB |
| EAN or UPC | 637400533403 |

