Skip to content Skip to navigation menu
RBC Bearings42381

42381

Tapered Roller Bearing Single Cone
Item #101527268
  • 42000 Series Single Cone
  • 3 13/16" Straight Bore
  • 1.1410" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
RBC Bearings42381
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42000 Series Single Cone
  • 3 13/16" Straight Bore
  • 1.1410" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Origin Cones
Cone Width 1.141 in
Enclosure Open
Tolerance Standard
O.D. N/A
Material Steel
Bore Type Round Bore
Series 42000
Bearing Type Single Cone
Shaft Fillet Radius [Max] 0.140 in
Cup Width N/A
Cone Type Single Cone
I.D. 3 13/16 in
Weight 2.44 LB
EAN or UPC 637400533397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison