- Airframe Bearing
- 0.190" ID x 3/4" OD x 5/16" Wide
- w/o Oil Hole
- w/Retaining Washer
| Enclosure | Retaining Washer |
| I.D. | 0.19 in |
| Bore Type | Round Bore, Inch Type |
| Self Aligning | No |
| Outer Ring Width | 0.218 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| O.D. | 0.75 in |
| Bearing Design | Airframe Bearing |
| End Type | Open End |
| Origin | Airframe Needle |
| Cage Material | Cageless |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Weight | 0.03 LB |
| EAN or UPC | 637400593278 |

