Skip to content Skip to navigation menu
RBC Bearings387

387

Tapered Roller Bearing Single Cone
Item #101525575
  • 385 Series Single Cone
  • 2 1/4" Straight Bore
  • 0.8640" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance
RBC Bearings387
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 385 Series Single Cone
  • 2 1/4" Straight Bore
  • 0.8640" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance
Shaft Fillet Radius [Max] 0.090 in
Bore Type Round Bore
Bearing Type Single Cone
Cone Width 0.864 in
Tolerance Standard
Cup Width N/A
Series 385
O.D. N/A
Cone Type Single Cone
Enclosure Open
I.D. 2 1/4 in
Origin Cones
Material Steel
Weight 0.87 LB
EAN or UPC 637400533168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison