Skip to content Skip to navigation menu
RBC Bearings382S

382S

Tapered Roller Bearing Single Cup
Item #101510156
  • Series 385 Single Cup
  • 3 13/16" OD x 0.7982" Wide
  • 0.090" Maximum Housing Fillet Radius
  • Standard Tolerance
RBC Bearings382S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 385 Single Cup
  • 3 13/16" OD x 0.7982" Wide
  • 0.090" Maximum Housing Fillet Radius
  • Standard Tolerance
Enclosure N/A
Bearing Type Single Cup
Cone Width N/A
I.D. N/A
O.D. 3.8125 in
Material Steel
Origin Cups
Cup Width 0.7982 in
O.D. Type Straight
Tolerance Standard
Cup Type Single Cup
Series 385
Weight 0.55 LB
EAN or UPC 637400533151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison