Skip to content Skip to navigation menu
RBC Bearings3780

3780

Tapered Roller Bearing Single Cone
Item #101538994
  • 3700 Series Single Cone
  • 2" Straight Bore
  • 1.1930" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
RBC Bearings3780
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3700 Series Single Cone
  • 2" Straight Bore
  • 1.1930" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance
Cone Width 1.193 in
Shaft Fillet Radius [Max] 0.140 in
O.D. N/A
Cone Type Single Cone
Material Steel
Cup Width N/A
I.D. 2 in
Enclosure Open
Bore Type Round Bore
Bearing Type Single Cone
Tolerance Standard
Origin Cones
Series 3700
Weight 1.22 LB
EAN or UPC 637400533090
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison