- Series 375 Single Cup
- 3.672" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.9375 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 3.672 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Origin | Cups |
| I.D. | N/A |
| Series | 375 |
| Bearing Type | Single Cup |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 0.63 LB |
| EAN or UPC | 637400533076 |

