- 40 mm Shaft, 17 1/2 mm Slot Width, 102 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Type | Ball Bearing |
| Inch/Metric | Metric |
| Shank Slot Height | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Length | 49 mm |
| Shank Height | 83 mm |
| Bearing Design | Non-Expansion |
| Screw Diameter | 28 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 40 mm |
| Slot Width | 17.5 mm |
| Shank End to Center of Shaft | 89 mm |
| Overall Height | 114.3 mm |
| Shank Slot Width | 19 mm |
| Slot Length | 82.5 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Width | 83 mm |
| Between Frame Width | 102 mm |
| Overall Width | 46.6 mm |
| Take-Up Types | Wide Slot |
| Overall Length | 144 mm |
| Weight | 5.9 LB |
| EAN or UPC | 800675169497 |

