- 1" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Bearing Design | Non-Expansion |
| Slot Length | 2 in |
| Shank Height | 2 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1 in |
| Slot Width | 0.53125 in |
| Housing Material | Cast Iron |
| Shank Slot Width | 0.62 in |
| Overall Length | 3.81 in |
| Overall Height | 3.5 in |
| Type | Ball Bearing |
| Shank Slot Length | 1 1/4 in |
| Shank Slot Height | 0.62 in |
| Housing Width | 2 in |
| Take-Up Types | Wide Slot |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Overall Width | 1.3 in |
| Between Frame Width | 3 in |
| Screw Diameter | 0.87 in |
| Seal Type | Contact Seals |
| Shank End to Center of Shaft | 2.44 in |
| Weight | 2.2 LB |
| EAN or UPC | 800675169077 |

