- VAK Series Normal-Duty Pillow Block
- 50 mm Shaft
- 159 mm Bolt Hole Spacing
- 55.560 mm Center Line to Base
- Cast Iron
| Housing No. | RAK210 |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 24 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | SA210X50 |
| Base Height | 17.5 mm |
| Series | VAK |
| Base Width | 57 mm |
| Bolt Hole Width | 20 mm |
| Overall Width | 60.39 mm |
| Base Length | 203 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 50 mm |
| Bolt Hole Spacing | 159 mm |
| Seal Type | Contact Seals |
| Housing Height | 112.7 mm |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Length Through Bore | 43.64 mm |
| Housing Material | Cast Iron |
| Weight | 6.2 LB |
| EAN or UPC | 800675167424 |

