- VAK Series Normal-Duty Pillow Block
- 1 11/16" Shaft
- 5 3/4" Bolt Hole Spacing
- 2 1/16" Center Line to Base
- Cast Iron
| Housing Construction | 1 Piece |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 5 3/4 in |
| Bolt Hole Width | 0.6 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Hole Length | 3/4 in |
| Base Length | 7 1/2 in |
| Length Through Bore | 1.72 in |
| Bearing Design | Non-Expansion |
| Housing No. | RAK209 |
| Shaft Dia. | 1.6875 in |
| Series | VAK |
| Housing Height | 4.13 in |
| Base Width | 2.13 in |
| Bearing Insert | SA209X1-11/16 |
| Housing Material | Cast Iron |
| Base Height | 2 1/2 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bolt Holes | 2 |
| Overall Width | 2.28 in |
| Weight | 5.1 LB |
| EAN or UPC | 800675167356 |

