- VAK Series Normal-Duty Pillow Block
- 35 mm Shaft
- 127 mm Bolt Hole Spacing
- 46.040 mm Center Line to Base
- Cast Iron
| Length Through Bore | 38.88 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 127 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Width | 15 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 19 mm |
| Series | VAK |
| Inch/Metric | Metric |
| Bearing Insert | SA207X35 |
| Base Length | 167 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Height | 92.1 mm |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 48 mm |
| Housing No. | RAK207 |
| Base Height | 16.7 mm |
| Shaft Dia. | 35 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 51.53 mm |
| Weight | 3.5 LB |
| EAN or UPC | 800675167240 |

