- VAK Series Normal-Duty Pillow Block
- 30 mm Shaft
- 121 mm Bolt Hole Spacing
- 39.690 mm Center Line to Base
- Cast Iron
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 30 mm |
| Series | VAK |
| Housing No. | RAK206 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric |
| Base Length | 160 mm |
| Bearing Insert | SA206X30 |
| Housing Height | 81 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 13 mm |
| Bolt Holes | 2 |
| Length Through Bore | 35.68 mm |
| Overall Width | 48.86 mm |
| Base Height | 13.5 mm |
| Bolt Hole Spacing | 121 mm |
| Bolt Hole Length | 19 mm |
| Housing Construction | 1 Piece |
| Base Width | 48 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Weight | 2.6 LB |
| EAN or UPC | 800675167127 |

