- VAK Series Normal-Duty Pillow Block
- 15/16" Shaft
- 4.130" Bolt Hole Spacing
- 1 5/16" Center Line to Base
- Cast Iron
| Series | VAK |
| Bolt Hole Width | 0.51 in |
| Bolt Hole Length | 0.63 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 2.69 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Base Height | 1 1/2 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Shaft Dia. | 0.9375 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 4.13 in |
| Base Width | 1.73 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing No. | RAK205 |
| Housing Construction | 1 Piece |
| Base Length | 5 1/2 in |
| Weight | 1.8 LB |
| EAN or UPC | 800675167028 |

