- VAK Series Normal-Duty Pillow Block
- 20 mm Shaft
- 98 mm Bolt Hole Spacing
- 31.750 mm Center Line to Base
- Cast Iron
| Shaft Dia. | 20 mm |
| Overall Width | 40.41 mm |
| Lubrication | Relubricatable |
| Base Length | 133 mm |
| Housing Height | 63.5 mm |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Width | 13 mm |
| Housing No. | RAK204 |
| Bearing Insert | SA204X20 |
| End Type | Open End |
| Length Through Bore | 30.92 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 98 mm |
| Bearing Design | Non-Expansion |
| Series | VAK |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Base Height | 11.9 mm |
| Base Width | 41 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 16 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675166984 |

