- VAK Series Normal-Duty Pillow Block
- 17 mm Shaft
- 89 mm Bolt Hole Spacing
- 27.000 mm Center Line to Base
- Cast Iron
| Locking Device | Eccentric Locking Collar |
| Housing Height | 54 mm |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Height | 12.7 mm |
| Bolt Hole Length | 16 mm |
| Base Length | 120 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 89 mm |
| Bearing Design | Non-Expansion |
| Housing No. | RAK202 |
| Bolt Hole Width | 13 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Insert | SA202X17 |
| Base Width | 35 mm |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Series | VAK |
| Housing Material | Cast Iron |
| Shaft Dia. | 17 mm |
| Length Through Bore | 28.5 mm |
| Overall Width | 39.5 mm |
| Weight | 1.1 LB |
| EAN or UPC | 800675166960 |

