- VAK Series Normal-Duty Pillow Block
- 5/8" Shaft
- 3 1/2" Bolt Hole Spacing
- 1.060" Center Line to Base
- Cast Iron
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Base Length | 4.72 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.625 in |
| Base Width | 1.38 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing No. | RAK202 |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 0.51 in |
| Series | VAK |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Bolt Hole Length | 0.63 in |
| Base Height | 1.13 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 1/2 in |
| Housing Height | 2.13 in |
| Weight | 1.1 LB |
| EAN or UPC | 800675166892 |

