- 70 mm Shaft, 140 mm OD, 26 mm Outer Ring Width, 26 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| I.D. | 70 mm |
| Bearing Type | Ball Bearing |
| O.D. | 140 mm |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 26 mm |
| Material | Steel |
| Overall Width | 26 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Weight | 7.1 LB |
| EAN or UPC | 800675165093 |

