- 60 mm Shaft, 120 mm OD, 23 mm Outer Ring Width, 23 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| I.D. | 60 mm |
| Overall Width | 23 mm |
| Lubrication | Relubricatable |
| Outer Ring Width | 23 mm |
| O.D. | 120 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.4 LB |
| EAN or UPC | 800675164959 |

