- 50 mm Shaft, 100 mm OD, 21 mm Outer Ring Width, 21 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Outer Ring Width | 21 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| O.D. | 100 mm |
| Overall Width | 21 mm |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Relubricatable |
| I.D. | 50 mm |
| Weight | 2.1 LB |
| EAN or UPC | 800675164782 |

