- 40 mm Shaft, 85 mm OD, 19 mm Outer Ring Width, 19 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| O.D. | 85 mm |
| Outer Ring Width | 19 mm |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Overall Width | 19 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 1.4 LB |
| EAN or UPC | 800675164607 |

