- 30 mm Shaft, 72 mm OD, 17 mm Outer Ring Width, 17 mm Overall Width
- Adapter Sleeve Locking
- Contact Seals
- Regreasable
- Steel
| Material | Steel |
| O.D. | 72 mm |
| Enclosure | Double Sealed |
| I.D. | 30 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 17 mm |
| Overall Width | 17 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 0.9 LB |
| EAN or UPC | 800675164409 |

