- UCP Series Heavy-Duty Pillow Block
- 3 1/2" Shaft
- 13" Bolt Hole Spacing
- 4.65" Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 13 in |
| Base Width | 4 3/8 in |
| End Type | Open End |
| Series | UCP |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Hole Width | 1.3 in |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 9.2 in |
| Bearing Type | Ball Bearing |
| Housing No. | P318 |
| Base Height | 2 in |
| Base Length | 16 15/16 in |
| Shaft Dia. | 3.5 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1.8 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Weight | 41.6 LB |
| EAN or UPC | 800675161668 |

