- UCP Series Heavy-Duty Pillow Block
- 60 mm Shaft
- 250 mm Bolt Hole Spacing
- 85.000 mm Center Line to Base
- Cast Iron
| Series | UCP |
| Overall Width | 87.5 mm |
| Housing Height | 165 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Base Length | 330 mm |
| Bolt Hole Spacing | 250 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 33 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Hole Width | 25 mm |
| Housing No. | P312 |
| Bearing Insert | UC312-60 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 38 mm |
| Base Width | 85 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 60 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Weight | 15.0 LB |
| EAN or UPC | 800675161385 |

