- UCP Series Heavy-Duty Pillow Block
- 2" Shaft
- 9 1/4" Bolt Hole Spacing
- 3.15" Center Line to Base
- Cast Iron
| End Type | Open End |
| Housing Height | 6.1 in |
| Bolt Hole Width | 0.8 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Series | UCP |
| Inch/Metric | Inch |
| Base Length | 12 3/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 9 1/4 in |
| Bolt Hole Length | 1 1/2 in |
| Base Width | 3 1/8 in |
| Base Height | 1.2 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Housing No. | P311 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 12.5 LB |
| EAN or UPC | 800675161279 |

