- UCP Series Heavy-Duty Pillow Block
- 50 mm Shaft
- 212 mm Bolt Hole Spacing
- 75.000 mm Center Line to Base
- Cast Iron
| Overall Width | 76.5 mm |
| Housing Height | 143 mm |
| Shaft Dia. | 50 mm |
| Locking Device | Setscrew Locking Collar |
| Base Height | 28 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 35 mm |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Series | UCP |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Base Length | 275 mm |
| Bolt Hole Spacing | 212 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Width | 75 mm |
| Housing Material | Cast Iron |
| Housing No. | P310 |
| Bearing Insert | UC310-50 |
| Bolt Hole Width | 20 mm |
| Pillow Block Type | Thru-Bolt |
| Weight | 10.3 LB |
| EAN or UPC | 800675161231 |

