- UCP Series Heavy-Duty Pillow Block
- 1 7/8" Shaft
- 8 3/8" Bolt Hole Spacing
- 2.95" Center Line to Base
- Cast Iron
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 1.4 in |
| Bolt Hole Spacing | 8 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Base Height | 1.1 in |
| Housing Construction | 1 Piece |
| Housing No. | P310 |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.8 in |
| Housing Height | 5.6 in |
| Base Width | 3 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Shaft Dia. | 1.875 in |
| Base Length | 10 13/16 in |
| Series | UCP |
| Weight | 10.3 LB |
| EAN or UPC | 800675161217 |

