- UCP Series Heavy-Duty Pillow Block
- 1 11/16" Shaft
- 7 1/2" Bolt Hole Spacing
- 2.64" Center Line to Base
- Cast Iron
| Bolt Hole Length | 1.2 in |
| Bolt Hole Width | 0.8 in |
| Shaft Dia. | 1.6875 in |
| Base Length | 9 5/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 1/2 in |
| Housing Height | 5 in |
| Base Height | 1 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Series | UCP |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 5/8 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Housing No. | P309 |
| Weight | 7.9 LB |
| EAN or UPC | 800675161149 |

