- UCP Series Heavy-Duty Pillow Block
- 30 mm Shaft
- 140 mm Bolt Hole Spacing
- 50.000 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 140 mm |
| Bearing Type | Ball Bearing |
| Housing No. | P306 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Width | 51 mm |
| Housing Construction | 1 Piece |
| Shaft Dia. | 30 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 20 mm |
| Base Length | 180 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Base Width | 50 mm |
| Housing Height | 94 mm |
| Series | UCP |
| Bearing Insert | UC306-30 |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Hole Width | 17 mm |
| Base Height | 19 mm |
| Weight | 4.0 LB |
| EAN or UPC | 800675160982 |

