- UCP Series Heavy-Duty Pillow Block
- 1 1/8" Shaft
- 5 1/2" Bolt Hole Spacing
- 1.97" Center Line to Base
- Cast Iron
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Series | UCP |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 0.7 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 3.7 in |
| Shaft Dia. | 1.125 in |
| Bolt Holes | 2 |
| Base Length | 7 1/16 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Length | 0.8 in |
| Base Width | 2 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 1/2 in |
| Base Height | 0.7 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing No. | P306 |
| Weight | 4.0 LB |
| EAN or UPC | 800675160951 |

