- UCP Series Normal-Duty Pillow Block
- 85 mm Shaft
- 247 mm Bolt Hole Spacing
- 95.200 mm Center Line to Base
- Cast Iron
| Base Length | 310 mm |
| Housing Height | 187 mm |
| Overall Width | 85.7 mm |
| Base Height | 32 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Width | 25 mm |
| Bolt Hole Length | 31 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Series | UCP |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Hole Spacing | 247 mm |
| Shaft Dia. | 85 mm |
| Bearing Insert | UC217-85 |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Base Width | 83 mm |
| Housing No. | P217 |
| Bolt Holes | 2 |
| Weight | 26.8 LB |
| EAN or UPC | 800675160791 |

