- UCP Series Normal-Duty Pillow Block
- 3 1/8" Shaft
- 8.540" Bolt Hole Spacing
- 3 1/4" Center Line to Base
- Cast Iron
| Series | UCP |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 8.54 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 3.125 in |
| Bolt Hole Width | 0.98 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Housing No. | P215 |
| Base Width | 2.91 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Base Length | 10.83 in |
| Base Height | 1.1 in |
| Housing Height | 6.42 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1.22 in |
| Weight | 22.0 LB |
| EAN or UPC | 800675160739 |

